Insert bearing with set screw SNR UC209G2T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
SNR - Bearing Unit - UC.209.G2.T04
See technical informationReferences
SNR:UC209G2T04
Rubix:205A9214
Manufacturer :UC.209.G2.T04
EAN:3413529546992



Product details : SNR UC209G2T04 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | c4 |
| Sealing | one rubber seal and one metal shield |
| Series | uc200 |
| Material | hardened 100 cr6 bearing steel |
| Cage | steel |
| Reaming | 45 mm |
| Lubrication Type | grease lubrication |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Lubricant | low-temperature lithium soap grease, nlgi iii |
| Weight | 0.68 kg |
Show UNSPSC/ECL@SS
£ 23.62 excl. VAT
/ Each
£ 28.34 incl. VAT
- Usually arrives within 14 working days
