Insert Bearing
Inner diameter | 30.163 mm |
---|---|
Outer diameter | 62 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 38,1x62x62 mm |
---|---|
Logistic Weight | 294 g |
Inner diameter | 30.163 mm |
Outer diameter | 62 mm |
Width | 38.1 mm |
Series | YAR |
Cage | Other |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days