NTN - Insert Bearing - UC309D1
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 57 mm |
Logistics dimensions (L x W x H) | 103x103x60 mm |
---|---|
Logistic Weight | 1320 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 57 mm |
Bearing Clearance | cn |
Series | uc300 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days