Insert bearing with set screw RHP 1135-1.1/4CG, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Self-Lube Bearing Insert
See technical informationReferences
RHP:1135-1.1/4CG
Rubix:158A7051
Manufacturer :1135-1.1/4CG R
EAN:00747023041794

Product details : RHP BEARING INSERT 1135-1.1/4CG
The Self-Lube® bearing insert, commonly known as a wide inner ring bearing, is designed to suit the wide range of housings in the Self-Lube® bearing family and is also suitable for applications where the user’s own housing is preferred.
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Inner diameter | 31.75 mm |
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 1100cg |
| Material | through-hardened high-grade steel |
| Cage | steel |
| Limit speed | 4500 rpm |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 30.34 excl. VAT
/ Each
£ 36.41 incl. VAT
- Delivery usually within ( 2 ) days
