Insert bearing with set screw SNR SUC208-24, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
SNR - Bearing Unit - SUC.201
See technical informationReferences
SNR:SUC208-24
Rubix:205A8522
Manufacturer :SUC.208-24
EAN:3413529500185



Product details : SNR SUC208-24 INSERT BEARING
stainless steel insert, spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger, food grease
Housing bearing insert, stainless steel, sealing washer and extended inner ring on both sides of the bearing, lubricated with food-grade grease, set screw fastening
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Series | suc200 |
| Material | stainless steel |
| Cage | stainless steel |
| Limit speed | 3600 rpm |
| Lubrication Type | grease |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 32000 N |
| Lubricant | food-grade grease |
| Weight | 0.65 kg |
Show UNSPSC/ECL@SS
£ 57.99 excl. VAT
/ Each
£ 69.59 incl. VAT
- Delivery usually within ( 3 ) days
