Insert bearing with eccentric clamping ring INA GE25-XL-KRR-B-2C, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE25-XL-KRR-B-2C
Rubix:274A7537
Manufacturer :0008284830000
EAN:4012802793246


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | through hardening chromium steel |
Documents
Product details : INA GE25-XL-KRR-B-2C RADIAL INSERT BALL BEARING
Radial insert ball bearings GE..-KRR-B-2C, spherical outer ring, location by eccentric locking collar, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | through hardening chromium steel |
| Width | 34.9 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Cage | steel |
| Lubricant | grease |
| Basic static load, radial - C0r | 7800 N |
Show UNSPSC/ECL@SS
£ 22.11 excl. VAT
/ Each
£ 26.53 incl. VAT
- Delivery usually within ( 7 ) days