Insert bearing with set screw RHP T1060-60G, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 25 mm
Insert Bearing
See technical informationSee documentsReferences
RHP:T1060-60G
Rubix:158A3638
Manufacturer :T1060-60G R
EAN:00747023036325

Documents
Product details : RHP BEARING INSERT T1060-60
Triple-lip nitrile seal held in place by pressed steel reinforcement. Interchangeable with standard bearing housings. T1000 G series: bearing with grub screw in inner ring with spherical outer ring. T1000 DECG series: bearing with eccentric locking ring and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1470 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | t1000g |
| Material | bearing steel (high-grade clean steel, through-hardened rings) |
| Cage | steel |
| Limit speed | 450 rpm |
| Total bearing width | 65.1 mm |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 76.12 excl. VAT
/ Each
£ 91.34 incl. VAT
- Delivery usually within ( 2 ) days
