Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC209-26G2L3 INSERT BEARING
Insert bearing with set screw SNR UC209-26G2L3, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UC209-26G2L3
rubix:
205A9203
ean:
3413529568291
Technical specifications
Inner diameter
41.275
mm
Outer diameter
85
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC209-26G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
41.275
mm
Outer diameter
85
mm
Width
49.2
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.64
excl. VAT
/
Each
£
28.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR ZUC204FG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP 1055-2G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 15 mm
Insert bearing with set screw RHP 1030-1GHLT, Outer diameter: 62 mm | Inner diameter: 25.4 mm
Insert bearing with set screw INA GAY25-NPP-B-FA107, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SKF YAR 206-2LPW/SS, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw SKF YAR 204-2RF, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw NTN UCS212LD1N, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SNR US207-23G2, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 32 mm
Insert bearing with set screw SNR UC21132T35
Insert bearing with set screw Timken UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw RHP 1155-2CG, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SKF YAR 211-200-2RF, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1060-2.3/8G, Outer diameter: 110 mm | Inner diameter: 60.325 mm
Insert bearing with set screw SNR UC201G2T20, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SNR UCX09-28G2, Outer diameter: 90 mm | Inner diameter: 44.45 mm | Width: 51.6 mm