Bearing GYE
Inner diameter | 45 mm |
---|---|
Outer diameter | 90 mm |
Width | 51.6 mm |
Radial insert ball bearin
Logistics dimensions (L x W x H) | 51,6x90x90 mm |
---|---|
Logistic Weight | 900 g |
Inner diameter | 45 mm |
Outer diameter | 90 mm |
Width | 51.6 mm |
Bearing Clearance | CN |
Series | GYE..-210-XL-KRR-B |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 37500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days