SNR - Insert Bearing - UC.322.G2
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 117 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 117 mm |
Bearing Clearance | C3 |
Series | UC300 |
Cage | Steel |
Basic static load, radial - C0r | 178000 N |
Basic dynamic load, radial - Cr | 205000 N |
Sealing | Open |
Usually arrives within 14 working days