Insert Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 22 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 22 mm |
Series | YAR |
Material | High Temperature Steel |
Cage | Plastic |
Limit speed | 120 rpm |
Total bearing width | 51.6 mm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Sealing | Two rubber seals |
Weight | 0.77 kg |
Usually arrives within 14 working days