Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC311-35G2 INSERT BEARING
Insert bearing with set screw SNR UC311-35G2, Outer diameter: 120 mm | Inner diameter: 55.563 mm | Width: 66 mm
Insert bearing with set screw SNR
References
snr:
UC311-35G2
rubix:
205A9352
ean:
3413529581191
Technical specifications
Inner diameter
55.563
mm
Outer diameter
120
mm
Width
66
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC311-35G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
55.563
mm
Outer diameter
120
mm
Width
66
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.41
excl. VAT
/
Each
£
66.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC214G2, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw NTN UCS208-108LD1NR, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1025-20KG, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Insert bearing with set screw FAG UC203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 17 mm
Insert bearing with set screw SKF YAR 204-2F/VA228, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SNR UC311-32G2, Outer diameter: 120 mm | Inner diameter: 50.8 mm | Width: 66 mm
Insert bearing with set screw SNR UC208G2L4, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1050-45KG, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 20 mm
Insert bearing with set screw RHP 1225-1ECG, Outer diameter: 52 mm | Inner diameter: 38.1 mm
Insert bearing with set screw RHP 1130-1.1/8CG, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC211-34G2, Outer diameter: 100 mm | Inner diameter: 53.975 mm | Width: 55.6 mm
Insert bearing with set screw SKF YAR 203/12-2F, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 12 mm
Insert bearing with set screw SNR UC205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw SNR CUC20723, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1060-2.1/2LCG, Outer diameter: 110 mm | Inner diameter: 63.5 mm