Insert Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | UC200 |
Material | Chrome steel |
Total bearing width | 51.6 mm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
In stock: Next day delivery