Insert bearing with set screw SNR UC207G2L3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
SNR - Insert Bearing - UC.202-10.G2.L3
See technical informationReferences
SNR:UC207G2L3
Rubix:205A9185
Manufacturer :UC.207G2L3
EAN:3413529548453



Product details : SNR UC207G2L3 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, triple lip seal
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc200 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | grease |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Lubricant | suitable rolling bearing grease |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
- Delivery usually within ( 3 ) days
