Insert Bearing
Inner diameter | 42.863 mm |
---|---|
Outer diameter | 85 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 49,2x85x85 mm |
---|---|
Logistic Weight | 715 g |
Inner diameter | 42.863 mm |
Outer diameter | 85 mm |
Width | 49.2 mm |
Series | YAR |
Cage | Other |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 33200 N |
Sealing | Two rubber seals |
In stock: Next day delivery