Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ES212G2T04 INSERT BEARING
Insert bearing with eccentric clamping ring SNR ES212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 49.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ES212G2T04
rubix:
205A2267
ean:
3413529547326
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
49.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ES212G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
49.3
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.59
excl. VAT
/
Each
£
46.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NTN AEL201D1W3
Insert bearing with eccentric clamping ring NTN UELS208LNW3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring NTN JEL208-108D1W3
Insert bearing with eccentric clamping ring INA GE65-214-XL-KTT-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SNR CEX206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring INA GNE90-KRR-B-FA107, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 77.5 mm
Insert bearing with eccentric clamping ring NTN UEL205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 44.3999999999999 mm
Insert bearing with eccentric clamping ring SNR ES206G2T04, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SKF YET 207/W64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR EX217G2T20, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring NTN AEL211D1W3, Outer diameter: 100 mm | Inner diameter: 55 mm
Insert bearing with eccentric clamping ring SKF YET 205-100/W64, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KTT-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring NTN UEL308D1
Insert bearing with eccentric clamping ring NTN UEL209-112D1, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 56.3 mm