Insert bearing for self-aligning bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 75x54x75 mm |
---|---|
Logistic Weight | 480 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 42.9 mm |
Bearing Clearance | C3 |
Series | MUC200 |
Cage | Stainless Steel |
Basic static load, radial - C0r | 12300 N |
Basic dynamic load, radial - Cr | 22000 N |
Sealing | Open |
Usually arrives within 14 working days