Insert bearing with set screw SKF YAT 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30.2 mm
Y-bearing YAT Series
See technical informationReferences
SKF:YAT 206
Rubix:103A1425
Manufacturer :30274
EAN:7316570076837

Product details : SKF BEARING INSERT YAT 206
Insert bearings are based on sealed deep groove ball bearings. This variant of insert bearing is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on one side, and is locked onto the shaft by tightening two (set) screws on the inner ring.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,2x62x62 mm |
|---|---|
| Logistic Weight | 254,1 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | yat |
| Material | high-grade carbon-chromium steel |
| Cage | polyamide |
| Limit speed | 6300 rpm |
| Total bearing width | 30.2 mm |
| Basic static load, radial - C0r | 11.2 N |
| Basic dynamic load, radial - Cr | 19.5 N |
| Weight | 0.23 kg |
Show UNSPSC/ECL@SS
£ 21.27 excl. VAT
/ Each
£ 25.52 incl. VAT
- Delivery usually within ( 3 ) days
