References
Sandvik Coromant:880-06 04 06H-C-LM N134
Rubix:286A9838
Manufacturer :7362166
EAN:7323222182457

Product details : SANDVIK 880-06 04 06H-C-LM N134 7362166
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | corodrill® 880 drill insert |
|---|---|
| Insert Size | 10.2 mm |
| Coating | cvd sp³ (diamond) |
| Machining material | non-ferrous metals |
| Body material | carbide |
| Nuance/shade | n134 |
Show UNSPSC/ECL@SS
£ 413.50 excl. VAT
/ 5 pieces
£ 496.20 incl. VAT
- Usually arrives within 14 working days
