References
Sandvik Coromant:DS20-0608-P-L5W 4344
Rubix:262A5445
Manufacturer :7549970
EAN:7323223650337

Product details : SANDVIK DS20-0608-P-L5W 4344 INSERT 7549970
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 insert for drilling |
|---|---|
| Insert Size | 6.2 mm |
| Coating | tialn |
| Machining material | steel; stainless steel; non-ferrous metals; heat-resistant superalloys (hrsa) |
| Body material | carbide |
| Nuance/shade | l5w |
Show UNSPSC/ECL@SS
£ 130.70 excl. VAT
/ 5 pieces
£ 156.84 incl. VAT
- Usually arrives within 14 working days
