References
Sandvik Coromant:DS20-0104-P-S5W 4344
Rubix:319A6779
Manufacturer :7549867
EAN:7323223649003


Technical specifications
| Insert Type | corodrill® ds20-0104-p-s5w indexable insert (peripheral cutting insert) |
|---|
Product details : SANDVIK DS20-0104-P-S5W4344 CORODRILL 880 INSERT 7549867
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20-0104-p-s5w indexable insert (peripheral cutting insert) |
|---|---|
| Insert Size | 2.73 mm |
| Coating | tialn |
| Machining material | titanium and superalloys |
| Body material | carbide |
| Nuance/shade | s5w / 4344 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days