References
Sandvik Coromant:DS20-0104-P-H5W 4334
Rubix:319A6772
Manufacturer :7549893
EAN:7323223649560


Technical specifications
| Insert Type | indexable drill insert (peripheral cutting insert) |
|---|
Product details : SANDVIK DS20-0104-P-H5W4334 CORODRILL 880 INSERT 7549893
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | indexable drill insert (peripheral cutting insert) |
|---|---|
| Insert Size | 18 mm |
| Machining material | all materials |
| Body material | carbide |
| Nuance/shade | h5w |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days