References
Sandvik Coromant:880-03 03 W06H-P-MS N124
Rubix:318A0765
Manufacturer :7362182
EAN:7323222182518

Product details : SANDVIK 880-0303W06H-P-MSN124 CORODRILL 880 INSERT 7362182
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | insert (corodrill® 880 drill insert) |
|---|---|
| Insert Size | 6 mm |
| Machining material | non-ferrous metals |
| Body material | carbide |
| Nuance/shade | n124 |
Show UNSPSC/ECL@SS
£ 371.50 excl. VAT
/ 5 pieces
£ 445.80 incl. VAT
- Usually arrives within 14 working days
