References
Sandvik Coromant:DS20-0205-P-L6W 4344
Rubix:287A2479
Manufacturer :7549909
EAN:7323223649720

Product details : SANDVIK DS20-0205-P-L6W 4344 7549909
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 insert (peripheral insert) |
|---|---|
| Insert Size | 3.1 mm |
| Coating | tialn |
| Machining material | high-alloy steel (hardened and tempered) |
| Body material | carbide |
| Nuance/shade | grade 4344 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
