References
Sandvik Coromant:DS20-0508-P-L5W 4324
Rubix:287A2224
Manufacturer :7549951
EAN:7323223650146


Technical specifications
| Insert Type | corodrill ds20 drill insert (ds20-0508-p-l5w) |
|---|
Product details : SANDVIK DS20-0508-P-L5W 4324 7549951
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill ds20 drill insert (ds20-0508-p-l5w) |
|---|---|
| Insert Size | 4.75 mm |
| Machining material | steel |
| Body material | carbide |
| Nuance/shade | l5w |
Show UNSPSC/ECL@SS
£ 239.80 excl. VAT
/ 10 pieces
£ 287.76 incl. VAT
- Usually arrives within 14 working days