References
Sandvik Coromant:880-05 03 W08H-P-MS N124
Rubix:286A9836
Manufacturer :7362184
EAN:7323222182532


Technical specifications
| Insert Type | corodrill® 880 indexable drill insert (indexable insert/insert) |
|---|
Product details : SANDVIK 880-05 03 W08H-P-MS N124 7362184
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | corodrill® 880 indexable drill insert (indexable insert/insert) |
|---|---|
| Insert Size | 3 mm |
| Coating | cvd diamond coating (dct sp3) |
| Machining material | iso n (non-ferrous metals) |
| Body material | carbide |
| Nuance/shade | n124 |
Show UNSPSC/ECL@SS
£ 413.90 excl. VAT
/ 5 pieces
£ 496.68 incl. VAT
- Usually arrives within 14 working days