References
Sandvik Coromant:DS20-0407-P-M7W 4344
Rubix:319A4206
Manufacturer :7549942
EAN:7323223650054

Product details : SANDVIK DS20-0407-P-M7W4344 CORODRILL 880 INSERT 7549942
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Insert Size | 9.2 mm |
| Coating | pvd tialn |
| Machining material | cast iron, hardened materials and steel |
| Body material | carbide |
| Nuance/shade | 4344 |
Show UNSPSC/ECL@SS
£ 228.70 excl. VAT
/ 10 pieces
£ 274.44 incl. VAT
- Usually arrives within 14 working days
