References
Sandvik Coromant:880-07 04 06H-C-LM N134
Rubix:317A9265
Manufacturer :7362167
EAN:7323222182464

Product details : SANDVIK 880-070406H-C-LMN134 CORODRILL 880 INSERT 7362167
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | corodrill® 880 drill insert |
|---|---|
| Insert Size | 12.4 mm |
| Coating | cvd diamond grinding coating (cvd diamond-coated inserts), sp3 |
| Machining material | non-ferrous metals (e.g. aluminium) |
| Body material | carbide |
| Nuance/shade | n134 |
Show UNSPSC/ECL@SS
£ 180.32 excl. VAT
/ 2 pieces
£ 216.38 incl. VAT
- Usually arrives within 14 working days
