References
Sandvik Coromant:DS20-0508-C-L5 1344
Rubix:262A5431
Manufacturer :7549964
EAN:7323223650276

Product details : SANDVIK DS20-0508-C-L5 1344 CENTRAL INSERT 7549964
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | indexable drill insert |
|---|---|
| Insert Size | 40 mm |
| Coating | tialn |
| Machining material | steel & castings |
| Body material | carbide |
| Nuance/shade | l5 |
Show UNSPSC/ECL@SS
£ 239.80 excl. VAT
/ 10 pieces
£ 287.76 incl. VAT
- Usually arrives within 14 working days
