References
Sandvik Coromant:DS20-0608-P-L5W 2044
Rubix:319A0677
Manufacturer :7549971
EAN:7323223650344

Product details : SANDVIK DS20-0608-P-L5W2044 CORODRILL 880 INSERT 7549971
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert (peripheral insert) |
|---|---|
| Insert Size | 19.4 mm |
| Coating | pvd-oxide (inveio®-coating) |
| Machining material | stainless steel / iso m materials and titanium |
| Body material | carbide |
| Nuance/shade | 2044 |
Show UNSPSC/ECL@SS
£ 143.75 excl. VAT
/ 5 pieces
£ 172.50 incl. VAT
- Usually arrives within 14 working days
