SANDVIK DS20-0205-C-L5 1144 7549914
Inserts for CoroDrill 880 & CoroDrill DS20 Drills - Sizes 1 through 4
See technical informationReferences
Sandvik Coromant:DS20-0205-C-L5 1144
Rubix:287A2374
Manufacturer :7549914
EAN:7323223649775

Product details : SANDVIK DS20-0205-C-L5 1144 7549914
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | ds20-0205-c-l5 1144 |
|---|---|
| Insert Size | 7.3 mm |
| Machining material | stainless steel |
| Body material | carbide |
| Nuance/shade | 1144 |
Show UNSPSC/ECL@SS
£ 215.70 excl. VAT
/ 10 pieces
£ 258.84 incl. VAT
- Usually arrives within 14 working days
