References
Sandvik Coromant:DS20-0205-P-M7W 4324
Rubix:287A2478
Manufacturer :7549906
EAN:7323223649690


Technical specifications
| Insert Type | drill insert (corodrill® ds20 wendeschneidplatte) |
|---|
Product details : SANDVIK DS20-0205-P-M7W 4324 7549906
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert (corodrill® ds20 wendeschneidplatte) |
|---|---|
| Insert Size | 0.4 mm |
| Coating | ticn/al2o3 (finish) – series m7w |
| Machining material | low-alloy steel (p2) |
| Body material | carbide |
| Nuance/shade | 4324 (grade) |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days