References
Sandvik Coromant:DS20-0407-C-L5 1344
Rubix:287A2297
Manufacturer :7549947
EAN:7323223650108

Product details : SANDVIK DS20-0407-C-L5 1344 7549947
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert (corodrill ds20) |
|---|---|
| Insert Size | 3.2 mm |
| Machining material | hardened materials; heat-resistant superalloys; non-ferrous metals; steel. |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 228.70 excl. VAT
/ 10 pieces
£ 274.44 incl. VAT
- Usually arrives within 14 working days
