References
Sandvik Coromant:DS20-0608-C-L5 1144
Rubix:319A0672
Manufacturer :7549982
EAN:7323223650450

Product details : SANDVIK DS20-0608-C-L51144 CORODRILL 880 INSERT 7549982
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | central indexable insert (corodrill® ds20) |
|---|---|
| Insert Size | 3.9 mm |
| Coating | pvd-coated (zertivo®) |
| Machining material | iso m materials and titanium |
| Body material | carbide |
| Nuance/shade | 1144 |
Show UNSPSC/ECL@SS
£ 143.75 excl. VAT
/ 5 pieces
£ 172.50 incl. VAT
- Usually arrives within 14 working days
