References
Sandvik Coromant:DS20-0407-C-M7 1344
Rubix:287A2298
Manufacturer :7549950
EAN:7323223650139


Technical specifications
| Insert Type | corodrill® ds20 drill insert (central insert) |
|---|
Product details : SANDVIK DS20-0407-C-M7 1344 7549950
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 drill insert (central insert) |
|---|---|
| Insert Size | 11.1 mm |
| Machining material | hardened steel (hardened steels) |
| Body material | carbide |
| Nuance/shade | m7 |
Show UNSPSC/ECL@SS
£ 228.70 excl. VAT
/ 10 pieces
£ 274.44 incl. VAT
- Usually arrives within 14 working days