References
Sandvik Coromant:DS20-0306-P-L5W 4334
Rubix:319A5070
Manufacturer :7549918
EAN:7323223649812

Product details : SANDVIK DS20-0306-P-L5W4334 CORODRILL 880 INSERT 7549918
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | indexable drill insert (peripheral insert) |
|---|---|
| Insert Size | 3.53 mm |
| Coating | ticn+al2o3+tin |
| Machining material | steel; stainless steel; non-ferrous metals; superalloys & titanium |
| Body material | carbide |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ 10 pieces
£ 261.60 incl. VAT
- Usually arrives within 14 working days
