References
Sandvik Coromant:DS20-0104-P-H5W 2044
Rubix:319A5304
Manufacturer :7549895
EAN:7323223649584


Technical specifications
| Insert Type | corodrill® ds20 indexable insert (drilling) |
|---|
Product details : SANDVIK DS20-0104-P-H5W2044 CORODRILL 880 INSERT 7549895
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 indexable insert (drilling) |
|---|---|
| Insert Size | 5 mm |
| Coating | tialn+tialn |
| Machining material | stainless steel and heat-resistant alloys |
| Body material | carbide |
| Nuance/shade | 2044 |
Show UNSPSC/ECL@SS
£ 215.70 excl. VAT
/ 10 pieces
£ 258.84 incl. VAT
- Usually arrives within 14 working days