References
Sandvik Coromant:DS20-0508-C-L5 H13A
Rubix:258A1477
Manufacturer :7549966
EAN:7323223650290


Technical specifications
| Insert Type | corodrill® ds20 indexable insert (drilling) |
|---|
Product details : SANDVIK DS20-0508-C-L5 H13A DS20 INSERT FOR DRILLING 7549966
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 indexable insert (drilling) |
|---|---|
| Insert Size | 13.4 mm |
| Coating | uncoated |
| Machining material | iso n (non-ferrous materials) for low to medium cutting speeds; complementary to iso s |
| Body material | carbide |
| Nuance/shade | h13a |
Show UNSPSC/ECL@SS
£ 193.20 excl. VAT
/ 10 pieces
£ 231.84 incl. VAT
- Usually arrives within 14 working days