References
Sandvik Coromant:DS20-0104-P-H5W 4344
Rubix:319A6774
Manufacturer :7549894
EAN:7323223649577


Technical specifications
| Insert Type | corodrill® ds20 indexable insert for drilling (ds20-0104-p) |
|---|
Product details : SANDVIK DS20-0104-P-H5W4344 CORODRILL 880 INSERT 7549894
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 indexable insert for drilling (ds20-0104-p) |
|---|---|
| Insert Size | 18 mm |
| Coating | pvd / zertivo® (gc4344) |
| Machining material | difficult-to-machine materials; heat-resistant alloys |
| Body material | carbide |
| Nuance/shade | 4344 (gc4344) |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days