References
Sandvik Coromant:DS20-0205-P-M7W 4344
Rubix:319A6783
Manufacturer :7549908
EAN:7323223649713


Technical specifications
| Insert Type | indexable drill insert (corodrill® ds20, peripheral cutting edge) |
|---|
Product details : SANDVIK DS20-0205-P-M7W4344 CORODRILL 880 INSERT 7549908
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | indexable drill insert (corodrill® ds20, peripheral cutting edge) |
|---|---|
| Insert Size | 3.1 mm |
| Machining material | cast iron and steel (for hardened materials) |
| Body material | carbide |
| Nuance/shade | 4344 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days