References
Sandvik Coromant:DS20-0104-P-S5W H13A
Rubix:241A6317
Manufacturer :7549868
EAN:7323223649515


Technical specifications
| Insert Type | replaceable drill insert (indexable corodrill® ds20 drill insert) |
|---|
Product details : SANDVIK DS20-0104-P-S5W H13A DS20 INSERT FOR DRILLING 7549868
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | replaceable drill insert (indexable corodrill® ds20 drill insert) |
|---|---|
| Insert Size | 10.4 mm |
| Machining material | non-ferrous materials (non-ferrous material) |
| Body material | carbide |
| Nuance/shade | h13a |
Show UNSPSC/ECL@SS
£ 158.00 excl. VAT
/ 10 pieces
£ 189.60 incl. VAT
- Usually arrives within 14 working days