References
Sandvik Coromant:DS20-0306-P-M7W 4334
Rubix:287A2359
Manufacturer :7549924
EAN:7323223649874

Product details : SANDVIK DS20-0306-P-M7W 4334 7549924
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | ds20-0306-p-m7w |
|---|---|
| Insert Size | 3.53 mm |
| Coating | cvd ticn+al2o3+tin |
| Machining material | steel and cast iron |
| Body material | carbide |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ 10 pieces
£ 261.60 incl. VAT
- Usually arrives within 14 working days
