References
Sandvik Coromant:DS20-0205-C-L5 1344
Rubix:287A2484
Manufacturer :7549913
EAN:7323223649768

Product details : SANDVIK DS20-0205-C-L5 1344 7549913
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | central insert |
|---|---|
| Insert Size | 2.6 mm |
| Coating | pvd tialn |
| Machining material | hardened materials, cast iron, stainless steel, non-ferrous metals, steel and heat-resistant superalloys |
| Body material | carbide |
| Nuance/shade | l5 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
