References
Sandvik Coromant:DS20-0608-P-S5W H13A
Rubix:319A5744
Manufacturer :7549973
EAN:7323223650368


Technical specifications
| Insert Type | corodrill® ds20 indexable insert for drilling |
|---|
Product details : SANDVIK DS20-0608-P-S5WH13A CORODRILL 880 INSERT 7549973
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 indexable insert for drilling |
|---|---|
| Insert Size | 6.2 mm |
| Coating | uncoated |
| Machining material | non-ferrous metals (non-ferrous material) |
| Nuance/shade | s5w |
Show UNSPSC/ECL@SS
£ 109.15 excl. VAT
/ 5 pieces
£ 130.98 incl. VAT
- Usually arrives within 14 working days