References
Sandvik Coromant:DS20-0608-P-M7W 4334
Rubix:319A2091
Manufacturer :7549975
EAN:7323223650382


Technical specifications
| Insert Type | corodrill® ds20 drill insert (outer cutting edge/peripheral insert) |
|---|
Product details : SANDVIK DS20-0608-P-M7W4334 CORODRILL 880 INSERT 7549975
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 drill insert (outer cutting edge/peripheral insert) |
|---|---|
| Insert Size | 6.2 mm |
| Coating | cvd ticn+al2o3+tin |
| Machining material | cast iron; hardened material; steel |
| Body material | carbide |
| Nuance/shade | m7w |
Show UNSPSC/ECL@SS
£ 130.70 excl. VAT
/ 5 pieces
£ 156.84 incl. VAT
- Usually arrives within 14 working days