References
Sandvik Coromant:DS20-0205-P-L5W 4334
Rubix:287A2476
Manufacturer :7549901
EAN:7323223649645


Technical specifications
| Insert Type | drill insert corodrill ds20 (ds20-0205-p-l5w) |
|---|
Product details : SANDVIK DS20-0205-P-L5W 4334 7549901
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert corodrill ds20 (ds20-0205-p-l5w) |
|---|---|
| Insert Size | 9.8 mm |
| Coating | ticn / al2o3 / tin |
| Machining material | steel; stainless steel |
| Body material | carbide |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days