References
Sandvik Coromant:DS20-0104-P-M7W 4324
Rubix:287A2472
Manufacturer :7549869
EAN:7323223649522


Technical specifications
| Insert Type | corodrill® ds20 drill insert (peripheral insert) |
|---|
Product details : SANDVIK DS20-0104-P-M7W 4324 7549869
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 drill insert (peripheral insert) |
|---|---|
| Insert Size | 2.73 mm |
| Coating | ticn + al2o3 (cvd) |
| Machining material | cast iron and low- to high-alloy steel |
| Body material | carbide |
| Nuance/shade | k (rood) |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days