References
Sandvik Coromant:DS20-0608-P-M7W 4324
Rubix:287A2178
Manufacturer :7549974
EAN:7323223650375


Technical specifications
| Insert Type | indexable drill insert (corodrill® ds20 peripheral insert) |
|---|
Product details : SANDVIK DS20-0608-P-M7W 4324 7549974
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | indexable drill insert (corodrill® ds20 peripheral insert) |
|---|---|
| Insert Size | 6.2 mm |
| Coating | ticn + al2o3 (cvd-coating) |
| Machining material | iso p and iso k materials (e.g. steel and cast iron) |
| Body material | carbide |
| Nuance/shade | 4324 |
Show UNSPSC/ECL@SS
£ 130.70 excl. VAT
/ 5 pieces
£ 156.84 incl. VAT
- Usually arrives within 14 working days