References
Sandvik Coromant:DS20-0407-P-L5W 2044
Rubix:287A2203
Manufacturer :7549937
EAN:7323223650009

Product details : SANDVIK DS20-0407-P-L5W 2044 7549937
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | peripheral insert (insert p) |
|---|---|
| Insert Size | 4.25 mm |
| Coating | tialn+tialn (pvd) |
| Machining material | stainless steel and heat-resistant alloys |
| Body material | carbide |
| Nuance/shade | gc2044 |
Show UNSPSC/ECL@SS
£ 251.60 excl. VAT
/ 10 pieces
£ 301.92 incl. VAT
- Usually arrives within 14 working days
