References
Sandvik Coromant:DS20-0104-C-L5 H13A
Rubix:241A6316
Manufacturer :7549898
EAN:7323223649614

Product details : SANDVIK DS20-0104-C-L5H13A DS20 INSERT FOR DRILLING 7549898
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | central insert |
|---|---|
| Insert Size | 6 mm |
| Coating | h13a (uncoated/not coated) |
| Machining material | cast iron; stainless steel; non-ferrous metals; steel; heat-resistant superalloys; also for hardened materials |
| Body material | carbide |
| Nuance/shade | l5 |
Show UNSPSC/ECL@SS
£ 158.00 excl. VAT
/ 10 pieces
£ 189.60 incl. VAT
- Usually arrives within 14 working days
